Skip Content
SCISSOR,5 IN L,STRAIGHT,BLUNT,GREY/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSOR,5 IN L,STRAIGHT,BLUNT,GREY/

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F712
  • Mfr. Model # 10F712
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Multi-Purpose
  • Item Scissor
  • Features Resists Adhesives From Tapes, Glues And Hook-And-Loop
  • Handle Colour Grey/Red
  • Overall Length 5"
  • Length of Cut 2"
  • Blade Material Titanium Bonded, Non-Stick
  • Handle Material Comfort Grip
  • Adjustable No
  • Cutting Edge Knife
  • Handle Design Ring and Ring
  • Tip Shape Blunt
  • Handle Style Straight
  • Primary Application Fabric and Thread
  • Left/Right Hand Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list