Skip Content
SCISSOR,3 IN,STRAIGHT,MICRO-TIP,GRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSOR,3 IN,STRAIGHT,MICRO-TIP,GRE

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F723
  • Mfr. Model # 10F723
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Handle Colour Grey/Red
  • Item Fine Cut Scissor
  • Application For Fine Detail Cuts
  • Overall Length 3"
  • Blade Material Titanium Bonded
  • Handle Material Comfort Grip
  • Length of Cut 5/64"
  • Features Titanium Bonded Blades are 3X Harder than Stainless Steel and Stay Sharper, Longer, Resists Corrosion and Adhesives, for Fine, Detail Cuts, Extra Large, Comfort Grip Finger Bows
  • Adjustable No
  • Handle Design Extra Large Ring and Ring
  • Cutting Edge Knife
  • Tip Shape Micro Tip
  • Handle Style Straight
  • Left/Right Hand Ambidextrous
  • Primary Application Fabric and Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list