Skip Content
SCIENTIFIC CALCULATOR,PORTABLE,5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCIENTIFIC CALCULATOR,PORTABLE,5 IN

CONTROL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8F331
  • Mfr. Model # 8F331
  • UNSPSC # 44101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth 1/2"
  • Item Scientific Calculator
  • Length 5"
  • Type Portable
  • Display LCD
  • Width 3"
  • Power Supply Battery
  • Characteristics Raised Keys, Built-in Case
  • Functions 2 Digit Exponent, Science, Math, Trig, Logs, Powers, Roots, Reciprocals, Factorials, Percentages, Hexadecimals, Random Number Generation, Degree/Decimal Conversion, Standard, Mean, Sum of Squares, Sum of Data, 3 Key and Forever Memories, Auto Off
  • Display Digits 10
  • Display Dimensions 1/2 H x 2-1/2" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list