Skip Content
SCHEDULE 40 PIPE,SIZE 1 1/2 IN,10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCHEDULE 40 PIPE,SIZE 1 1/2 IN,10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AFJ6
  • Mfr. Model # 5AFJ6
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.31 lbs

Technical Specs

  • Item Pipe
  • Colour White
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784 & NSF-14
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Material - Pipe PVC
  • Overall Pipe Length 10 ft.
  • Pipe Size - Nominal 1-1/2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list