Skip Content
SCEWDRIVER PHILLIPS #1 X 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCEWDRIVER PHILLIPS #1 X 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSP14T
  • Mfr. Model # SP14T
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 0.16 lbs

Product Details

Three part injection molded handle with soft grip. Blades are SVCM55 modified S2 steel. 20% stronger than chrome vanadium. Tip type printed on handle end for quick identification. Hex shaft, Phillips screwdriver #1 x 4 inches.

Technical Specs

  • Item Mechanics Series Screwdriver
  • Overall Length 8"
  • Tip Style Phillips
  • Shank Length 4"
  • Tip Size No. 1
  • Features Three Part Injection Molded Handle with Soft Grip, Blades are SVCM55 Modified S2 Steel, 20% Stronger than Chrome Vanadium, Tip Type Printed on Handle End for Quick Identification
  • Handle Design Soft Grips
  • Shank Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list