SCEWDRIVER LNG SCREW-HOLDING 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCEWDRIVER LNG SCREW-HOLDING 3/16IN

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLXPHS3168
  • Mfr. Model # XPHS3168
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 95
  • Shipping Weight 0.215 lbs

Technical Specs

  • Overall Length 11-1/4"
  • Finish Satin
  • Item Screwdriver
  • Shank Length 7-3/4"
  • Handle Design Ergonomic
  • Shank Shape Round
  • Tip Size 3/16"
  • Handle Material Plastic
  • Standards ESD Safe
  • Shank Material Chrome-Molybdenum Steel
  • Features Unbeatable Screw Holding Flexibility Around Hard to Reach Areas Requiring Screw Extraction, Replacement and or Tightening, Pro-Series Xcelite 1/8" Slotted Screw Holding Screwdriver with 11-3/4" Overall Length, All Xcelite Screw Holding Screwdrivers are ESD Safe for Protection to Static Sensitive Components, Ergonomic Handle Design Allows Sustained High Torque, Smooth Shatterproof Seamless Handle Cap, Narrow Pinch Grip for Comfort and Control, Thumb Bolster Allows Added Downward Force, Durable Shockproof Plastic Handle Core, Durable Satin Finish Chrome Molybdenum Steel Shafts, Treated Black Tips Eliminate Light Reflection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list