SCDR METAL FASTENING ADJ CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCDR METAL FASTENING ADJ CLUTCH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6780-20
  • Mfr. Model # 6780-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.92 lbs

Technical Specs

  • Application Self Drilling Screws in Roofing, Siding, Sheet Metal Fabrication, Truss and Floor Systems
  • Includes Quick Action Clutch, Bit Holder, Ergonomic Handle
  • Features Ergonomic Grip and Two Finger Trigger,10 Ft. 2 Wire Fixed Rubber Cord
  • Item Metal Fastening Screwdriver
  • Amps 6.5
  • Bearing Type Forged Cam/Roller
  • Max. Torque 140 in.-lb.
  • No Load RPM 0 to 2500
  • Tool Weight 3.8 lb.
  • Control Module Required None
  • Tool Speed Control Variable
  • Tool Length 12-1/4"
  • Corded/Cordless Corded
  • Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list