Skip Content
SCANPRO ELITE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCANPRO ELITE TOOL

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC3499N
  • Mfr. Model # 3499N
  • UNSPSC # 23171622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Scanpro(TM) Elite OBD I & OBD II Scan Tool. Has a full colour screen and an ergonomically designed housing. This full function OBD I and OBD II scan tool provides enhanced powertrain coverage for GM, Ford, Chrysler and Toyota. Print data via USB PC interface.

Technical Specs

  • Application Provides Enhanced Power Train Coverage For GM, Ford, And Chrysler And All Compliant Manufacturers 1996 To 2008 Are Covered With Global OBD II Including Can-Based Vehicles
  • Item Scan Tool
  • Includes CD with DTC Look-Up Software, Computer Hook-Up Cable, 8-Ft. OBD II Cable,6 AAA Batteries, and a Padded Nylon Storage Case
  • Type OBD I and OBD II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list