Skip Content
SCANDIC DUO PLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCANDIC DUO PLUSH

VERMOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VER4172W
  • Mfr. Model # 4172W
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Covers can be easily changed due to the practical velcro fastener. Scandic Duo Plush: microfiber mop with very high fiber density. The microfiber material sucks up water, dirt and bacteria: the material is lifted is bound to the individual fibers.

Technical Specs

  • Colour White
  • Item Scandic Duo Plush
  • For Use With Mop Holders
  • Length 17-1/2"
  • Width 9-1/2"
  • Material Microfiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list