SCANDIC DUO HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCANDIC DUO HOLDER

VERMOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VER0240
  • Mfr. Model # 0240
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Covers can be easily changed due to the practical velcro fastener. Scandic Duo Plush: microfiber mop with very high fiber density. The microfiber material sucks up water, dirt and bacteria: the material is lifted is bound to the individual fibers.

Technical Specs

  • Colour Blue, Red, Green, Yellow
  • Length 15-1/2"
  • Item Scandic Duo System
  • For Use With Mop Heads
  • Width 3-1/2"
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list