Skip Content
SCALING CHISEL SPLINE L12INW 1.25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCALING CHISEL SPLINE L12INW 1.25IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV06
  • Mfr. Model # 22UV06
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.36 lbs

Technical Specs

  • Application Removing Surface Material
  • Blade Width (In.) 1-1/4
  • For Use With Hammer Drill
  • Item Scaling Chisel
  • Overall Length (In.) 12
  • Shank Length (In.) 6
  • Length (In.) 12
  • Shank Size (In.) 3/4
  • Shank Type Spline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list