Skip Content
SCALING CHISEL SDS MAX L12INW 1.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALING CHISEL SDS MAX L12INW 1.5IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV16
  • Mfr. Model # 22UV16
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.46 lbs

Technical Specs

  • Application Removing Surface Material
  • For Use With Hammer Drill
  • Blade Width (In.) 1-1/2
  • Length (In.) 12
  • Item Scaling Chisel
  • Shank Length (In.) 4-1/2
  • Overall Length (In.) 12
  • Shank Size (In.) 23/32
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list