Skip Content
SCALING CHISEL SDS MAX L 12IN W 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALING CHISEL SDS MAX L 12IN W 2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV17
  • Mfr. Model # 22UV17
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.56 lbs

Technical Specs

  • Blade Width (In.) 2
  • Application Removing Surface Material
  • For Use With Hammer Drill
  • Length (In.) 12
  • Item Scaling Chisel
  • Overall Length (In.) 12
  • Shank Size (In.) 23/32
  • Shank Length (In.) 4-1/2
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list