Skip Content
SCALING CHISEL 3/4 HEX L 20IN W 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCALING CHISEL 3/4 HEX L 20IN W 3IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UU98
  • Mfr. Model # 22UU98
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 5.81 lbs

Technical Specs

  • Application Chipping Work
  • Hex (In.) 1-1/8
  • For Use With Hammer Drill
  • Blade Width (In.) 3
  • Item Scaling Chisel
  • Overall Length (In.) 20
  • Length (In.) 20
  • Shank Length (In.) 5-1/4
  • Shank Size (In.) 1-1/8
  • Shank Type 3/4" Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list