Skip Content
SCALING BAR-ROUND 71IN X 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALING BAR-ROUND 71IN X 1-1/4IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN7SCT1800
  • Mfr. Model # 7SCT1800
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 178
  • Shipping Weight 6.25 lbs

Product Details

Used in the mining industry for prying overhanging rock. Aluminum tube body for lightweight and less user fatigue. Inserted steel ends forged from tough carbon manganese steel. Heel offset to 40 degree angle for optimum levering. Diameter 1-1/4 inch. Length 71 inches.

Technical Specs

  • Dia. 1-1/4"
  • Item Scaling Bar - Tubular Aluminium - Round
  • Material Tough Carbon Manganese Steel
  • Overall Length 71"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Used in the Mining Industry for Prying Overhanging Rock, Heat-Treated Blades for Maximum Toughness, Hex Profile for Good Control, Heel Offset to 40 deg. Angle for Optimum Levering, Precision Heat Treated to Best Suit Product Application

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list