SCALING BAR-HEX 71IN X 25/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALING BAR-HEX 71IN X 25/32IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN7SC180019
  • Mfr. Model # 7SC180019
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 178
  • Shipping Weight 10.31 lbs

Product Details

Used in the mining industry for prying overhanging rock. Forged from chrome alloy steel. Hex profile for good control. Heel offset to 40 degree angle for optimum levering. Diameter 25/32 inch. Length 71 inches.

Technical Specs

  • Dia. 25/32"
  • Overall Length 71"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Chrome Alloy Steel
  • Item Scaling Bar
  • Features Used in the Mining Industry for Prying Overhanging Rock, Heat-Treated Blades for Maximum Toughness, Hex Profile for Good Control, Heel Offset to 40 deg. Angle for Optimum Levering, Precision Heat Treated to Best Suit Product Application

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list