Skip Content
SCALER NEEDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALER NEEDLE

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG170PG
  • Mfr. Model # 170PG
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.00
  • Blows per Minute 3,000
  • Handle Type Pistol
  • For Use With Mfr. No. 1376, 1377
  • Item Needle Scaler
  • Includes (19) 7" Needles
  • Duty Industrial
  • Overall Length 12-13/32"
  • Throttle Lever
  • Housing Lock Bayonet-type Needle
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • CFM @ Full Load 5.5
  • Min. Hose Size 5/16"
  • Stroke Length 1-13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list