Skip Content
SCALER CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALER CHISEL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG180PG-CS
  • Mfr. Model # 180PG-CS
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Blows per Minute 2200
  • For Use With Mfr. No. 380, 382, 383, 383-12, 384
  • Handle Type Pistol
  • Includes 1/2" Shank Chisel
  • Item Chisel Scaler
  • Duty Industrial
  • Overall Length 12-13/32"
  • Shank 1/2" Square
  • Throttle Lever
  • Housing Lock Bayonet-type
  • CFM @ Full Load 8.0
  • Air Inlet 1/4" NPT
  • Required Pressure 90 psi
  • Stroke Length 1-17/32"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list