Skip Content
SCALER AIR NEEDLE ROUND HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALER AIR NEEDLE ROUND HOUSING

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG172LNA1
  • Mfr. Model # 172LNA1
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Blows per Minute 5500
  • Average CFM @ 15 Second Run Time 3.00
  • For Use With Mfr. No. 1376, 1377
  • Handle Type Straight
  • Includes Needle Set No. 6W206
  • Item Needle Scaler
  • Duty Industrial
  • Throttle Lever
  • Overall Length 13-3/4"
  • Housing Lock Needle
  • Standards MIL-S-2349A
  • CFM @ Full Load 12.0
  • Air Inlet 1/4" NPT
  • Required Pressure 90 psi
  • Stroke Length 5/16"
  • Min. Hose Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list