Skip Content
SCALE WASHDOWN BW 6KGX2G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCALE WASHDOWN BW 6KGX2G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHABW6US
  • Mfr. Model # BW6US
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Product Details

Easy-to-clean ABS housing with removable stainless steel pan. Weighs in lb, oz, g or kg. Checkweighing and weigh accumulation modes. Bright backlit LCD display. 80-hour internal rechargeable battery with AC power adapter.

Technical Specs

  • Capacity 6,000 g
  • Washdown Yes
  • Scale Item Compact Bench Scale
  • Scale Display LCD
  • Scale Readability 2g
  • Weighing Units g
  • Scale Sub-Category Counting Scale
  • Includes 50 hr. Rechargeable Battery
  • Housing Material ABS Plastic
  • Item Compact Bench Scale
  • Overall Height 5"
  • Overall Length 12-13/64"
  • Overall Width 9"
  • Standards NTEP, NEMA 4/IP65, ISO 9001
  • Power Unit 12VDC, 0.84A AC Adapter/6V 5Ah Rechargeable Lead Acid Battery
  • Application Modes Weighing (2 Units), Over/Under Checkweighing, Percentage Weighing
  • Weighing Surface Depth 7"
  • Digital/Mechanical Digital
  • Weighing Surface Width 9"
  • Platform Material Stainless Steel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list