SCALE WASHDOWN BW 6KGX2G DDIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCALE WASHDOWN BW 6KGX2G DDIS

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHABW6TUS
  • Mfr. Model # BW6TUS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

Easy-to-clean ABS housing with removable stainless steel pan. Weighs in lb, oz, g or kg. Checkweighing and weigh accumulation modes. Bright backlit LCD display. 80-hour internal rechargeable battery with AC power adapter.

Technical Specs

  • Washdown Yes
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Scale Graduations 2g
  • Weighing Units g
  • Scale Sub-Category Counting Scale
  • Capacity 15 lb.
  • Item Compact Bench Scale
  • Includes AC Adapter and Rechargeable Battery
  • Overall Height 5"
  • Housing Material ABS Plastic
  • Overall Length 12-13/64"
  • Overall Width 9"
  • Standards NEMA 4/IP65 Washdown Protection for Easy Cleaning, Selectable lb., oz., g, Legal for Trade, NTEP Certified (lb., kg, g), Measurement Canada Approved (g, lb., oz.), OIML F2, ASTM, CL
  • Power Unit 12VDC, 0.84A AC Adapter/6V 5Ah Rechargeable Lead Acid Battery
  • Application Modes Weighing, Checkweighing, Percentage Weighing
  • Weighing Surface Width 9"
  • Weighing Surface Depth 7"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list