Skip Content
SCALE WASHDOWN BW 1.5KGX5G DDIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCALE WASHDOWN BW 1.5KGX5G DDIS

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHABW15TUS
  • Mfr. Model # BW15TUS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Product Details

Easy-to-clean ABS housing with removable stainless steel pan. Weighs in lb, oz, g or kg. Checkweighing and weigh accumulation modes. Bright backlit LCD display. 80-hour internal rechargeable battery with AC power adapter.

Technical Specs

  • Washdown Yes
  • Scale Item Compact Bench Scale
  • Scale Display LCD
  • Weighing Units g
  • Scale Readability 5g
  • Scale Sub-Category Counting Scale
  • Capacity 3 lb.
  • Housing Material ABS Plastic
  • Item Compact Bench Scale
  • Includes AC Adapter and Rechargeable Battery
  • Overall Length 12-13/64"
  • Overall Width 9"
  • Overall Height 5"
  • Weighing Surface Width 9"
  • Application Modes Weighing, Checkweighing, Percentage Weighing
  • Power Unit 12VDC, 0.84A AC Adapter/6V 5Ah Rechargeable Lead Acid Battery
  • Standards NEMA 4/IP65 Washdown Protection for Easy Cleaning, Selectable lb., oz., g, Legal for Trade, NTEP Certified (lb., kg, g), Measurement Canada Approved (g, lb., oz.), OIML F2, ASTM, CL
  • Weighing Surface Depth 7"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list