SCALE VLR 3000 300GX0.1G WSHDWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE VLR 3000 300GX0.1G WSHDWN

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAV31XW301
  • Mfr. Model # V31XW301
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 2120
  • Shipping Weight 4.81 lbs

Product Details

Easy-to-clean ABS housing with removable stainless steel pan. Weighs in lb, oz, g or kg. Checkweighing and weigh accumulation modes. Bright backlit LCD display. 80-hour internal rechargeable battery with AC power adapter.

Technical Specs

  • Washdown Yes
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Weighing Units g
  • Scale Sub-Category Counting Scale
  • Scale Graduations 0.1 g
  • Capacity 300g/0.6 lb.
  • Includes AC Power Adapter
  • Item Compact Bench Scale
  • Housing Material Stainless Steel
  • Overall Length 8-1/2"
  • Overall Height 3"
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • Overall Width 7-5/16"
  • Application Modes Weighing (5 Units), Percentage Weighing, Specific Gravity
  • Power Unit 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 Hz
  • Weighing Surface Width 6-1/4"
  • Weighing Surface Depth 5-3/4"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list