Skip Content
SCALE VALOR 3000 6000GX1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE VALOR 3000 6000GX1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAV31X6
  • Mfr. Model # V31X6
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 2120
  • Shipping Weight 4.77 lbs

Product Details

Easy-to-clean ABS housing with removable stainless steel pan. Weighs in lb, oz, g or kg. Checkweighing and weigh accumulation modes. Bright backlit LCD display. 80-hour internal rechargeable battery with AC power adapter.

Technical Specs

  • Washdown No
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Weighing Units g
  • Scale Sub-Category Counting Scale
  • Scale Readability 1 g
  • Includes AC Power Adapter
  • Capacity 6kg/15 lb.
  • Overall Width 7-5/16"
  • Overall Height 3"
  • Overall Length 8-1/2"
  • Item Compact Bench Scale
  • Housing Material Stainless Steel
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • Application Modes Weighing (5 Units), Percentage Weighing, Specific Gravity
  • Power Unit 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 Hz
  • Weighing Surface Width 6-1/4"
  • Weighing Surface Depth 5-3/4"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list