Skip Content
SCALE VALOR 3000 400G X 0.01G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE VALOR 3000 400G X 0.01G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAV31XH402
  • Mfr. Model # V31XH402
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Item Compact Bench Scale
  • Capacity 0.88185 lbs.
  • Housing Material Stainless Steel
  • Overall Length 12-4/5"
  • Overall Height 5-1/2"
  • Overall Width 10"
  • Standards NSF, USDA-AMS, HACCP Compliance
  • Application Modes Weighing (5 Units), Percentage Weighing, Specific Gravity
  • Power Unit 9 VDC, 0.5 A AC Wall Adapter 100 - 120 VAC, 50/60 Hz Included or (4) 1.5 V C Batteries Not Included
  • Weighing Surface Depth 4-11/16"
  • Weighing Surface Width 4-11/16"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Scale Readability 0.00005 lbs.
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Weighing Units lbs.
  • Washdown No
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list