Skip Content
SCALE VALOR 3000 2000GX0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCALE VALOR 3000 2000GX0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAV31HX2
  • Mfr. Model # V31HX2
  • UNSPSC # 44111807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

Easy-to-clean ABS housing with removable stainless steel pan. Weighs in lb, oz, g or kg. Checkweighing and weigh accumulation modes. Bright backlit LCD display. 80-hour internal rechargeable battery with AC power adapter.

Technical Specs

  • Washdown No
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Weighing Units g
  • Scale Readability 0.1g
  • Scale Sub-Category Counting Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list