Skip Content
SCALE VALOR 3000 2000G X 0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE VALOR 3000 2000G X 0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAV31XH2
  • Mfr. Model # V31XH2
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.82 lbs

Technical Specs

  • Capacity 2,000g
  • Item Packaging/Portioning Scale
  • Includes AC Power Adapter
  • Housing Material Stainless Steel
  • Overall Height 3"
  • Overall Width 7-5/16"
  • Overall Length 8-1/2"
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • Weighing Surface Width 6-1/4"
  • Power Unit 9 VDC, 0.5 A AC Wall Adapter 100 - 120 VAC, 50/60 Hz
  • Application Modes Weighing (5 Units), Percentage Weighing, Specific Gravity
  • Weighing Surface Depth 5-3/4"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Weighing Units kg, g, lbs.
  • Scale Sub-Category Food Scale
  • Washdown No
  • Scale Readability 0.0001kg/0.1g/0.00005 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list