Skip Content
SCALE VALOR 1000 6KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE VALOR 1000 6KG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAV11P6
  • Mfr. Model # V11P6
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 2120
  • Shipping Weight 8.26 lbs

Product Details

Easy-to-clean ABS housing with removable stainless steel pan. Weighs in lb, oz, g or kg. Checkweighing and weigh accumulation modes. Bright backlit LCD display. 80-hour internal rechargeable battery with AC power adapter.

Technical Specs

  • Washdown No
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Weighing Units g
  • Scale Readability 1 g
  • Scale Sub-Category Counting Scale
  • Capacity 6kg/15 lb.
  • Includes AC Adapter
  • Housing Material ABS Plastic
  • Overall Height 11-7/8"
  • Overall Length 6-1/4"
  • Item Compact Bench Scale
  • Overall Width 12-3/4"
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • Weighing Surface Width 9-7/8"
  • Power Unit 120VAC/9VDC 500mA AC Adapter
  • Application Modes Weighing (4 Units) Accumulation Checkweighing
  • Weighing Surface Depth 7-1/8"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list