SCALE VALOR 1000 3KG DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE VALOR 1000 3KG DUAL

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAV11P3T
  • Mfr. Model # V11P3T
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Capacity 6.6 lbs.
  • Item Compact Bench Scale
  • Housing Material ABS Plastic
  • Overall Height 4-2/7"
  • Overall Length 12"
  • Standards NSF, HACCP
  • Overall Width 10"
  • Power Unit 120 VAC/9 VDC 500 mA AC Adapter Included Internal Rechargeable Sealed Lead Acid Battery Included
  • Application Modes Weighing (4 Units) Accumulation Checkweighing
  • Weighing Surface Width 10"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Weighing Surface Depth 7"
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Weighing Units lbs.
  • Scale Graduations 0.001 lbs.
  • Washdown No
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list