SCALE TROOPER COUNT 30LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCALE TROOPER COUNT 30LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHATC15RS
  • Mfr. Model # TC15RS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • Capacity 15 kg/30 lbs.
  • Includes Adjustable Feet, RS232 Port
  • Item Counting Scale
  • Overall Height 4-1/2"
  • Overall Width 14-1/2"
  • Overall Length 13-1/2"
  • Housing Material ABS Plastic
  • Weighing Surface Width 13-1/2"
  • Power Unit AC Adapter
  • Weighing Surface Depth 9"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Weighing Units kg, g, lbs.
  • Scale Item Compact Bench Scale
  • Scale Sub-Category Counting Scale
  • Scale Graduations 0.002kg/2g/0.005 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list