SCALE TROOPER 15LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCALE TROOPER 15LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHATR6RS
  • Mfr. Model # TR6RS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Capacity 15 lbs.
  • Item Compact Bench Scale
  • Overall Width 13-1/2"
  • Housing Material ABS Plastic
  • Overall Length 14-1/2"
  • Overall Height 4-1/2"
  • Power Unit AC Adapter or (6) C Type Batteries
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1, FCC Class B Part 15 operation, Class A, cULus AC Power Pack, NTEP (Certificate #02-009A2)OIML R76 Class III (Certificate R76/1992-NL02.10), ISO 9001:2000
  • Weighing Surface Width 13-1/2"
  • Weighing Surface Depth 9"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Application Modes Weighing
  • Scale Display LCD
  • Scale Item Compact Bench Scale
  • Scale Graduations 0.002 lbs.
  • Weighing Units lbs.
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list