Skip Content
SCALE SHIPPING SD 75KG REGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE SHIPPING SD 75KG REGULAR

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHASD75
  • Mfr. Model # SD75
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 2120
  • Shipping Weight 8.83 lbs

Product Details

Features include a durable painted steel treaded and non-treaded platforms, a remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.

Technical Specs

  • Includes 3 C (LR14) batteries, AC Adapter
  • Capacity 165 lbS.
  • Item Shipping and Receiving Scale, 75 Kg/165 Lbs.
  • Housing Material ABS Plastic
  • Overall Height 1.77"
  • Overall Length 12.4"
  • Standards UL/CSA (Adapter), FCC, CE Safety EN60,950, EMC EN61,326, ISO 9001 2008
  • Overall Width 11"
  • Power Unit 9VDC, 100 mA AC Adapter
  • Weighing Surface Width 11"
  • Platform Material Painted Steel
  • Weighing Surface Depth 12-3/8"
  • Application Modes Weighing, Animal/dynamic Weighing, Display Hold
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Item Platform Bench Scale
  • Scale Sub-Category Shipping and Receiving Scale
  • Washdown No
  • Weighing Units kg, g, lbs.
  • Scale Readability 0.05kg/50g/0.1 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list