Skip Content
SCALE SHIPPING SD 75KG LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE SHIPPING SD 75KG LARGE

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHASD75L
  • Mfr. Model # SD75L
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 2120
  • Shipping Weight 36.0 lbs

Product Details

Features include a durable painted steel treaded and non-treaded platforms, a remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.

Technical Specs

  • Capacity 165 lbS.
  • Includes 3 C (LR14) batteries, AC Adapter
  • Item Shipping and Receiving Scale, 75 Kg/165 Lbs.
  • Housing Material ABS Plastic
  • Overall Length 20.5"
  • Power Unit 9VDC, 100 mA AC Adapter
  • Overall Width 15.7"
  • Overall Height 3"
  • Standards UL/CSA (Adapter), FCC, CE Safety EN60,950, EMC EN61,326, ISO 9001 2008
  • Application Modes Weighing, Animal/dynamic Weighing, Display Hold
  • Weighing Surface Width 20-1/2"
  • Weighing Surface Depth 15-11/16"
  • Platform Material Painted Steel
  • Digital/Mechanical Digital
  • Scale Item Platform Bench Scale
  • Scale Display LCD
  • Scale Sub-Category Shipping and Receiving Scale
  • Washdown No
  • Scale Readability 0.05kg/50g/0.1 lbs.
  • Weighing Units kg, g, lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list