Discontinued with Replacement
SCALE SCOUT PRO 600GX.01G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCALE SCOUT PRO 600GX.01G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHASP602
  • Mfr. Model # SP602
  • UNSPSC # 41111501
  • CATALOGUE PAGE # 2121
  • Shipping Weight 3.82 lbs
Suggested Replacement Product
PORTABLE SCALE,DIGITAL,620 G

Your Price: NA

Product Details

Scout Pro portable balance. Weighing units g, oz, ozt, dwt, lb, lb:oz. Weigh-below hook for weighing hanging items. Removable round stainless steel weighing pan. Built-in security bracket. 4 AA battery or powered by included AC adapter with auto shut-off.

Technical Specs

  • Scale Item Compact Bench Scale
  • Weighing Units g
  • Scale Graduations 0.01 g
  • Capacity 600g
  • Item Balance Scale
  • Housing Material ABS Plastic
  • Includes AC Power Pack
  • Overall Height 2-1/8"
  • Overall Length 8-1/4"
  • Overall Width 7-9/16"
  • Standards ISO 9001
  • Power Unit AC Adapter, Battery
  • Digital/Mechanical Digital
  • Application Modes Parts Counting, Percent Weighing, Weighing, Totalization, Display Hold
  • Weighing Surface Width 4-11/16"
  • Platform Material Stainless Steel
  • Scale Connection Ports RS-232, USB
  • Scale Display LCD
  • Scale Sub-Category Precision Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list