Skip Content
SCALE SCOUT 6000GX.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCALE SCOUT 6000GX.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHASP6001
  • Mfr. Model # SP6001
  • UNSPSC # 41111501
  • CATALOGUE PAGE # 2121
  • Shipping Weight 3.0 lbs

Product Details

Scout Pro portable balance. Weighing units g, oz, ozt, dwt, lb, lb:oz, kg. Weigh-below hook for weighing hanging items. Removable rectangular stainless steel weighing pan. 4 AA battery or powered by included AC adapter with auto shut-off.

Technical Specs

  • Weighing Units g
  • Scale Readability 0.1 g
  • Overall Height 2-1/8"
  • Capacity 6000g
  • Item Balance Scale
  • Includes AC Power Pack
  • Overall Length 8-1/4"
  • Housing Material ABS Plastic
  • Overall Width 7-9/16"
  • Application Modes Parts Counting, Percent Weighing, Weighing, Totalization, Display Hold
  • Standards ISO 9001
  • Power Unit AC Adapter, Battery
  • Weighing Surface Depth 5-1/2"
  • Weighing Surface Width 6-1/2"
  • Platform Material Stainless Steel
  • Washdown No
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Connection Ports RS-232, USB
  • Scale Item Compact Bench Scale
  • Scale Sub-Category Precision Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list