Skip Content
SCALE REMOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCALE REMOVER

BEYOND GREEN CLEANING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLF9110-005
  • Mfr. Model # 9110-005
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • For Use On Scale
  • Size 1 gal.
  • Coverage 1,000 sq. ft./gal.
  • Colour Clear
  • Application Method Spray
  • RTU Yield per Container 1 gal.
  • Application Temperature 32 Degrees F - 180 Degrees F (0 Degrees C - 82 Degrees C)
  • Container Type Plastic Bottle
  • Features Biodegradable
  • Fragrance Fragrance Free
  • Recommended Dilution 1:8
  • Item Calcium and Lime Remover
  • VOC Content 0g/L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list