Skip Content
SCALE REMOVAL SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE REMOVAL SYSTEM

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NAL9
  • Mfr. Model # 5NAL9
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.91 lbs

Technical Specs

  • Dia. (In.) 14-1/2
  • Height (In.) 15
  • For Use With Tankless Gas Powered Water Heaters
  • Application Removes Line Build-Up In Tankless Water Heating Units
  • HP 1/6
  • Item Scale Removal System
  • Includes Hoses, Tank, Pump, Fittings
  • Length (In.) 18
  • Material of Construction Plastic
  • Connection Size 3/4"
  • Width (In.) 15
  • Voltage 115
  • Amps 3
  • Connection Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list