Skip Content
SCALE RANGER COUNT 6LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE RANGER COUNT 6LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHARC3RS
  • Mfr. Model # RC3RS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Capacity 6.6 lbs.
  • Graduations 0.0002 lbs.
  • Includes Backlit LCD, Selectable Settings for Averaging, Zero, Tare and Stability Levels, Sleep Mode and Auto Off Timer, RS232 Settings, Print Mode and Command Sets
  • Housing Material Rugged Cast Aluminium
  • Item Counting Scale
  • Display Backlit LCD with Bar Graph Capacity Guide
  • Overall Width 10-1/2"
  • Overall Length 13-1/4"
  • Overall Height 4"
  • Power Unit Internal, Hardwired AC Included
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Class A, cULus AC Power Pack, Directive 2002/96/EC WEEE, NTEP #07-026, Class II for Ranger Count Plus, Class III for Ranger Count), OIML R76 Class III and EC, ISO 9001:2008
  • Application Modes Weighing (5 Units), Dynamic Weighing, Parts Counting
  • Connection Ports RS-232
  • Weighing Surface Width 9-1/2"
  • Weighing Surface Depth 8"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Item Compact Bench Scale
  • Scale Connection Ports RS-232
  • Scale Sub-Category Counting Scale
  • Scale Readability 0.0002 lbs.
  • Scale Display LCD
  • Weighing Units lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list