Skip Content
SCALE RANGER COUNT 60LB W/BATTASBI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE RANGER COUNT 60LB W/BATTASBI

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHARC30LS
  • Mfr. Model # RC30LS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Capacity 66.1 lbs.
  • Includes Backlit LCD, Selectable Settings for Averaging, Zero, Tare and Stability Levels, Sleep Mode and Auto Off Timer, RS232 Settings, Print Mode and Command Sets
  • Item Counting Scale
  • Housing Material Rugged Cast Aluminium
  • Overall Height 4-1/2"
  • Overall Length 14-7/16"
  • Overall Width 14-1/4"
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Class A, cULus AC Power Pack, Directive 2002/96/EC WEEE, NTEP #07-026, Class II for Ranger Count Plus, Class III for Ranger Count), OIML R76 Class III and EC, ISO 9001:2008
  • Power Unit Internal, Hardwired AC Included
  • Application Modes Weighing (5 Units), Dynamic Weighing, Parts Counting
  • Weighing Surface Width 14"
  • Weighing Surface Depth 9-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232
  • Scale Display LCD
  • Weighing Units lbs.
  • Scale Readability 0.002 lbs.
  • Scale Item Compact Bench Scale
  • Scale Sub-Category Counting Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list