Skip Content
SCALE RANGER COUNT 120LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE RANGER COUNT 120LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHARC60LS
  • Mfr. Model # RC60LS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Capacity 132.2 lbs.
  • Overall Height 4"
  • Item Counting Scale
  • Includes Backlit LCD, Selectable Settings for Averaging, Zero, Tare and Stability Levels, Sleep Mode and Auto Off Timer, RS232 Settings, Print Mode and Command Sets
  • Housing Material Rugged Cast Aluminium
  • Overall Length 13-1/4"
  • Power Unit Internal, Hardwired AC Included
  • Overall Width 10-1/2"
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Class A, cULus AC Power Pack, Directive 2002/96/EC WEEE, NTEP #07-026, Class II for Ranger Count Plus, Class III for Ranger Count), OIML R76 Class III and EC, ISO 9001:2008
  • Application Modes Weighing (5 Units), Dynamic Weighing, Parts Counting
  • Weighing Surface Width 9-1/2"
  • Digital/Mechanical Digital
  • Weighing Surface Depth 8"
  • Platform Material Stainless Steel
  • Scale Connection Ports RS-232
  • Scale Item Compact Bench Scale
  • Scale Display LCD
  • Weighing Units lbs.
  • Scale Readability 0.0005 lbs.
  • Scale Sub-Category Counting Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list