Skip Content
SCALE RANGER 24LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE RANGER 24LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHARD12LS
  • Mfr. Model # RD12LS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Item Compact Bench Scale
  • Includes Software for Weighing and Dynamic Weighing
  • Capacity 26.45 lbs.
  • Overall Length 14-3/5"
  • Housing Material Rugged Cast Aluminium
  • Overall Height 4-1/2"
  • Overall Width 14-1/5"
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Class A, cULus AC Power Pack, Directive 2002/96/EC On (WEEE), NTEP (Certificate #07-026, Class III), OIML R76, Class III, EC, ISO 9001:2008
  • Power Unit Internal AC Adapter, Rechargeable NiHM Battery Optional
  • Application Modes Weighing, Dynamic Weighing
  • Weighing Surface Depth 9-1/2"
  • Digital/Mechanical Digital
  • Weighing Surface Width 14"
  • Platform Material Stainless Steel
  • Scale Display LCD
  • Scale Connection Ports Bidirectional RS-232
  • Scale Item Compact Bench Scale
  • Weighing Units lbs.
  • Scale Readability 0.001 lbs.
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list