Skip Content
SCALE RANGER 12LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCALE RANGER 12LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHARD6RS
  • Mfr. Model # RD6RS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Capacity 13.2 lbs.
  • Includes Software for Weighing and Dynamic Weighing
  • Item Compact Bench Scale
  • Housing Material Rugged Cast Aluminium
  • Overall Height 4"
  • Overall Length 13-1/5"
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Class A, cULus AC Power Pack, Directive 2002/96/EC On (WEEE), NTEP (Certificate #07-026, Class III), OIML R76, Class III, EC, ISO 9001:2008
  • Overall Width 10-1/2"
  • Power Unit Internal AC Adapter, Rechargeable NiHM Battery Optional
  • Application Modes Weighing, Dynamic Weighing
  • Weighing Surface Width 9-1/2"
  • Weighing Surface Depth 8"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Scale Display LCD
  • Scale Connection Ports Bidirectional RS-232
  • Weighing Units lbs.
  • Scale Readability 0.0005 lbs.
  • Scale Item Compact Bench Scale
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list