SCALE RANGER 120LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCALE RANGER 120LB

OHAUS

Web Price : $2,451.80 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHARD60LS
  • Mfr. Model # RD60LS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Includes Software for Weighing and Dynamic Weighing
  • Capacity 132.28 lbs.
  • Item Compact Bench Scale
  • Housing Material Rugged Cast Aluminium
  • Overall Width 14-1/5"
  • Overall Height 4-1/2"
  • Overall Length 14-3/5"
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Class A, cULus AC Power Pack, Directive 2002/96/EC On (WEEE), NTEP (Certificate #07-026, Class III), OIML R76, Class III, EC, ISO 9001:2008
  • Application Modes Weighing, Dynamic Weighing
  • Power Unit Internal AC Adapter, Rechargeable NiHM Battery Optional
  • Weighing Surface Width 14"
  • Weighing Surface Depth 9-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports Bidirectional RS-232
  • Scale Graduations 0.005 lbs.
  • Scale Display LCD
  • Weighing Units lbs.
  • Scale Item Compact Bench Scale
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list