Skip Content
SCALE NAVIGATOR 510G X 0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE NAVIGATOR 510G X 0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHANV511
  • Mfr. Model # NV511
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Includes AC Adapter
  • Capacity 1.1 lbs.
  • Item Portable Scale
  • Housing Material ABS Plastic
  • Overall Length 8-2/5"
  • Overall Height 2-2/7"
  • Overall Width 8"
  • Standards C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
  • Power Unit 12 VDC, 0.42 A AC Adapter Included, 100 - 240 V, 0.25 A, 50 to 60Hz, Internal Rechargeable Lead Acid Battery, 6V, 1.2 AH 100 hr. Typical Operation with 12 hr. Charge or 4C - LR14 Batteries Not Included
  • Application Modes Weighing, Percent Weighing, Parts Counting, Check Weighing, Display Hold, Accumulate, Totalization
  • Weighing Surface Width 7-1/2"
  • Weighing Surface Depth 5-3/8"
  • Platform Material 304 Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232, USB or Ethernet Interface Kits
  • Scale Readability 0.0005 lbs.
  • Scale Item Portable Scale
  • Scale Display LCD
  • Weighing Units lbs.
  • Washdown No
  • Scale Sub-Category Precision Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list