Skip Content
SCALE NAVIGATOR 210G X 0.01G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE NAVIGATOR 210G X 0.01G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHANV212
  • Mfr. Model # NV212
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Capacity 210 g
  • Item Portable Scale
  • Includes AC Adapter
  • Overall Height 2-2/7"
  • Housing Material ABS Plastic
  • Overall Width 8"
  • Overall Length 8-2/5"
  • Standards C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
  • Application Modes Weighing, Percent Weighing, Parts Counting, Check Weighing, Display Hold, Accumulate, Totalization
  • Power Unit 12 VDC, 0.42 A AC Adapter Included, 100 - 240 V, 0.25 A, 50 to 60Hz, Internal Rechargeable Lead Acid Battery, 6V, 1.2 AH 100 hr. Typical Operation with 12 hr. Charge or 4C - LR14 Batteries Not Included
  • Weighing Surface Width 4-5/8"
  • Platform Material 304 Stainless Steel
  • Weighing Surface Depth 4-11/16"
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232, USB or Ethernet Interface Kits
  • Weighing Units g
  • Scale Display LCD
  • Scale Readability 0.01 g
  • Scale Item Portable Scale
  • Washdown No
  • Scale Sub-Category Precision Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list