Skip Content
SCALE FOOD FD 30LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE FOOD FD 30LB

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAFD15
  • Mfr. Model # FD15
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Includes AC Power Pack, Rechargeable Battery
  • Capacity 15 kg/33 lbs.
  • Item Packaging/Portioning Scale
  • Housing Material Stainless Steel
  • Overall Height 2-4/5"
  • Overall Length 9"
  • Overall Width 12"
  • Power Unit 9 VDC, 0.5 A AC Wall Adapter 100 - 120 VAC, 50/60 Hz
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • Application Modes Weighing (5 Units), Positive and Negative Checkweighing, Percent Weighing
  • Weighing Surface Width 8-1/4"
  • Weighing Surface Depth 8-1/4"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Weighing Units kg, g, lbs.
  • Scale Item Compact Bench Scale
  • Scale Sub-Category Food Scale
  • Washdown No
  • Scale Readability 0.002kg/2g/0.005 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list