Skip Content
SCALE FLOORVX 10000LBX2LB 5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE FLOORVX 10000LBX2LB 5X5

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAVX32XW10000X
  • Mfr. Model # VX32XW10000X
  • UNSPSC # 41111509
  • CATALOGUE PAGE # 2121
  • Shipping Weight 730.0 lbs

Product Details

VX series floor scale, is a rugged low-profile scale suitable for freight applications. Factory-wired and pre-calibrated with Ohaus T32XW stainless steel indicator. Epoxy painted steel treadplate. IP67 protected steel load cells and junction box.

Technical Specs

  • Capacity 10,000 lbs.
  • Item Floor Scales
  • Weighing Surface Width 60"
  • Weighing Surface Depth 60"
  • Scale Item Floor Scale
  • Weighing Units lbs.
  • Scale Readability 2 lbs.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list