Skip Content
SCALE FLOOR VX 5000LBX1LB 4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE FLOOR VX 5000LBX1LB 4X4

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAVX32XW5000L
  • Mfr. Model # VX32XW5000L
  • UNSPSC # 41111509
  • CATALOGUE PAGE # 2121
  • Shipping Weight 260.0 lbs

Product Details

VX series floor scale, is a rugged low-profile scale suitable for freight applications. Factory-wired and pre-calibrated with Ohaus T32XW stainless steel indicator. Epoxy painted steel treadplate. IP67 protected steel load cells and junction box.

Technical Specs

  • Item Floor Scales
  • Capacity 5,000 lbs.
  • Weighing Surface Width 48"
  • Weighing Surface Depth 48"
  • Scale Item Floor Scale
  • Scale Readability 1 lbs.
  • Weighing Units lbs.

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list