Skip Content
SCALE FLOOR VN 5000LBX1LB 5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCALE FLOOR VN 5000LBX1LB 5X5

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAVN31P5000X
  • Mfr. Model # VN31P5000X
  • UNSPSC # 41111509
  • CATALOGUE PAGE # 2121
  • Shipping Weight 533.0 lbs

Product Details

Affordability, durability, Ohaus quality and value. The Ohaus VN series of floor scales are the value solution to your dry weighing needs in industrial applications.

Technical Specs

  • Capacity 5,000 lbs.
  • Item Floor Scales
  • Weighing Surface Width 60"
  • Weighing Surface Depth 60"
  • Scale Item Floor Scale
  • Scale Readability 1 lbs.
  • Weighing Units lbs.

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list