SCALE FLOOR VN 5000LBX1LB 4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCALE FLOOR VN 5000LBX1LB 4X4

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAVN31P5000L
  • Mfr. Model # VN31P5000L
  • UNSPSC # 41111509
  • CATALOGUE PAGE # 2121
  • Shipping Weight 333.0 lbs

Product Details

Affordability, durability, Ohaus quality and value. The Ohaus VN series of floor scales are the value solution to your dry weighing needs in industrial applications.

Technical Specs

  • Capacity 2500kg/5000 lb.
  • Item Electronic Floor Scale
  • Weighing Surface Depth 48"
  • Weighing Surface Width 48"
  • Includes Scale, Manual
  • Housing Material Painted Steel
  • Overall Height 3-1/2"
  • Application Modes Weighing, Parts Counting
  • Overall Length 48"
  • Digital/Mechanical Digital
  • Weighing Units lbs.
  • Scale Graduations 1 lbs.
  • Scale Display LCD
  • Scale Connection Ports RS-232
  • Scale Item Floor Scale
  • Power Unit 100 - 240 VAC / 50 - 60 Hz, Internal Power Supply or Internal Rechargeable, Sealed Lead Acid Battery (58 hr. Typical Operation with Full Charge)
  • Washdown No
  • Platform Material Painted Carbon Steel
  • Overall Width 48"
  • Scale Sub-Category Counting Scale

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list